Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                EPDM
                        
        
                            Outside Diameter - Inch:
                            
                                11.188
                        
        
                            Outside Diameter - Millimeter:
                            
                                284.175
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                11350In-Lbs
                        
        
                            Width - Inch:
                            
                                5.5
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Neoprene
                        
        
                            Outside Diameter - Inch:
                            
                                11.188
                        
        
                            Outside Diameter - Millimeter:
                            
                                284.175
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                11350In-Lbs
                        
        
                            Width - Inch:
                            
                                5.5
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Neoprene
                        
        
                            Outside Diameter - Inch:
                            
                                11.188
                        
        
                            Outside Diameter - Millimeter:
                            
                                284.175
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                11350In-Lbs
                        
        
                            Width - Inch:
                            
                                5.5
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                EPDM
                        
        
                            Outside Diameter - Inch:
                            
                                11.188
                        
        
                            Outside Diameter - Millimeter:
                            
                                284.175
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                11350In-Lbs
                        
        
                            Width - Inch:
                            
                                5.5
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Hytrel
                        
        
                            Outside Diameter - Inch:
                            
                                11.188
                        
        
                            Outside Diameter - Millimeter:
                            
                                284.175
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece Split
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                47268In-Lbs
                        
        
                            Width - Inch:
                            
                                5.5