Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Simplex Type
Global Part Number GPN:
569452
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
160BTB16
Description
160BTB16 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160BTB16
BDI # 615989
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32000
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed
160F16H
Description
160F16H ROLLER CHAIN SPROCKET ; 160 CHAIN 16 TEETH 1 ROW HT
Part # 160F16H
BDI # 616045
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31299
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Simplex Type
Global Part Number GPN:
570761
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Global Part Number GPN:
36011
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore