PHP 32-3M-09RSB
Description
PHP 32-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 32-3M-09RSB
BDI # 1289819
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Rough Bore
PHP 32-3M-15RSB
Description
PHP 32-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 32-3M-15RSB
BDI # 1289839
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Rough Bore
P32-3M-09 1/2 NKW SS STL
Description
P32-3M-09 1/2 NKW SS STL SYNC PULLEY ; 32 GROOVE 1/2" BORE 9MM BELT WID
Part # P32-3M-09 1/2 NKW SS STL
BDI # 21509980
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Inch
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Finished Bore