96L075-SD

COMPARE

96L075-SD

Description
96L075-SD SYNCHRONOUS PULLEY

TB WOODS

Part # 96L075

BDI # 985665

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.429
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
96LP075

COMPARE

96LP075

Description
96LP075 TIMING PULLEY ; NON-RETURNABLE

BROWNING

Part # 1056498

BDI # 325231

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.429
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
96LH100

COMPARE

96LH100

Description
96LH100 TIMING PULLEY ; NON-RETURNABLE

BROWNING

Part # 1056761

BDI # 325229

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.429
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 18
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
96L050-SD

COMPARE

96L050-SD

Description
96L050-SD SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 96L050

BDI # 983492

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.429
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
96L100-SD

COMPARE

96L100-SD

Description
96L100-SD SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 96L100

BDI # 981683

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.429
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY