D35BTB96
        
            Description
            
            D35BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
    
Part # D35BTB96
BDI # 607684
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35-2
                        
        
                            Pitch Diameter - Inch:
                            
                                11.461
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                11.68
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                30331
                        
        
                            Pitch Diameter - Millimeter:
                            
                                291.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-2
                        
        
                            Pitch Diameter - Inch:
                            
                                11.461
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                11.68
                        
        
                            Other Features:
                            
                                Duplex Type
                        
        
                            Global Part Number GPN:
                            
                                569614
                        
        
                            Pitch Diameter - Millimeter:
                            
                                291.11
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 06B-1A96
        
            Description
            
            PHS 06B-1A96 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1A96
BDI # 1284603
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                11.461
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                11.68
                        
        
                            Pitch Diameter - Millimeter:
                            
                                291.11
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 06B-1B96
        
            Description
            
            PHS 06B-1B96 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1B96
BDI # 1284707
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                11.461
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                11.68
                        
        
                            Other Features:
                            
                                14MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                291.11
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 35-3B96
        
            Description
            
            PHS 35-3B96 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 35-3B96
BDI # 1287535
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35-3
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                11.461
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                11.68
                        
        
                            Pitch Diameter - Millimeter:
                            
                                291.11
                        
        
                            Mounting Method:
                            
                                Rough Bore