8MX32S21-1210
Description
8MX32S21-1210 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 32 TEETH 21MM BELT WIDTH
Part # 8MX32S21-1210
BDI # 21445399
Features
Pitch Diameter - Inch:
0.126
Flange Outside Diameter - Millimeter:
3.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.124
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.208
Mounting Method:
Bushed
PB8MX32S12
Description
PB8MX32S12 SYNCHRONOUS BELT PULLEY ; 8MM P 32T 3.20" PD 12MM W MPB
Part # PB8MX32S12
BDI # 21981255
Features
Pitch Diameter - Inch:
0.126
Flange Outside Diameter - Millimeter:
3.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.124
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.208
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12
8MX32S36-1210
Description
8MX32S36-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 32T 3.2" PD 36MMW BORED 1210 BUSH
Part # 8MX32S36-1210
BDI # 21977178
Features
Pitch Diameter - Inch:
0.126
Flange Outside Diameter - Millimeter:
3.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.124
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.208
Mounting Method:
Bushed
PB8MX32S62
Description
PB8MX32S62 SYNCHRONOUS BELT PULLEY ; 8MM P 32T 3.20" PD 62MM W MPB
Part # PB8MX32S62
BDI # 21981261
Features
Pitch Diameter - Inch:
0.126
Flange Outside Diameter - Millimeter:
3.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.124
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.208
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
8MX32S12-1210
Description
8MX32S12-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 32T 3.2" PD 12MMW BORED 1210 BUSH
Part # 8MX32S12-1210
BDI # 21977176
Features
Pitch Diameter - Inch:
0.126
Flange Outside Diameter - Millimeter:
3.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.124
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.208
Mounting Method:
Bushed