8MX34S62-1610
        
            Description
            
            8MX34S62-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 34T 3.3" PD 62MMW BORED 1610 BUSH
    
Part # 8MX34S62-1610
BDI # 21977190
Features
        
                            Pitch Diameter - Inch:
                            
                                0.134
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                3.81
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.132
                        
        
                            Face Width - Millimeter:
                            
                                2.63
                        
        
                            Face Width - Inch:
                            
                                0.104
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.409
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX34S12-1610
        
            Description
            
            8MX34S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 34T 3.4" PD 12MMW BORED 1610 BUSH
    
Part # 8MX34S12-1610
BDI # 21977186
Features
        
                            Pitch Diameter - Inch:
                            
                                0.134
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                3.81
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.132
                        
        
                            Face Width - Millimeter:
                            
                                0.75
                        
        
                            Face Width - Inch:
                            
                                0.03
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.409
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX34S36-1610
        
            Description
            
            8MX34S36-1610 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 34 TEETH 36MM BELT WIDTH
    
Part # 8MX34S36-1610
BDI # 21445443
Features
        
                            Pitch Diameter - Inch:
                            
                                0.134
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                3.81
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.132
                        
        
                            Face Width - Millimeter:
                            
                                1.58
                        
        
                            Face Width - Inch:
                            
                                0.062
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.409
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PB8MX34S36
        
            Description
            
            PB8MX34S36 SYNCHRONOUS BELT PULLEY ; 8MM P 34T 3.40" PD 36MM W MPB
    
Part # PB8MX34S36
BDI # 21981263
Features
        
                            Pitch Diameter - Inch:
                            
                                0.134
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                3.81
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.132
                        
        
                            Face Width - Millimeter:
                            
                                1.58
                        
        
                            Face Width - Inch:
                            
                                0.062
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.409
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                36
                        
        
8MX34S21-1610
        
            Description
            
            8MX34S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 34T 3.3" PD 21MMW BORED 1610 BUSH
    
Part # 8MX34S21-1610
BDI # 21977188
Features
        
                            Pitch Diameter - Inch:
                            
                                0.134
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                3.81
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.132
                        
        
                            Face Width - Millimeter:
                            
                                0.92
                        
        
                            Face Width - Inch:
                            
                                0.036
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.409
                        
        
                            Mounting Method:
                            
                                Bushed