SLD 350 MM 25X30
Description
SLD 350 MM 25X30 SHAFT LOCKING DEVICE
Part # SLD 350 MM 25X30
BDI # 599284
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Bore - Millimeter:
25
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248