PHP 20-5M-09RSB
        
            Description
            
            PHP 20-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 20-5M-09RSB
BDI # 1289851
Features
        
                            Pitch Diameter - Inch:
                            
                                1.253
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                36
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.208
                        
        
                            Face Width - Millimeter:
                            
                                14.5
                        
        
                            Face Width - Inch:
                            
                                0.571
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                31.83
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 20-5M-15RSB
        
            Description
            
            PHP 20-5M-15RSB PULLEY ; NON-RETURNABLE
    
Part # PHP 20-5M-15RSB
BDI # 1289870
Features
        
                            Pitch Diameter - Inch:
                            
                                1.253
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                36
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.208
                        
        
                            Face Width - Millimeter:
                            
                                20.5
                        
        
                            Face Width - Inch:
                            
                                0.807
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                31.83
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 20-5M-25RSB
        
            Description
            
            PHP 20-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 20-5M-25RSB
BDI # 1289889
Features
        
                            Pitch Diameter - Inch:
                            
                                1.253
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                36
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.208
                        
        
                            Face Width - Millimeter:
                            
                                30.5
                        
        
                            Face Width - Inch:
                            
                                1.201
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                31.83
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P20-5M-25 X 3/4IN CUSTOM
        
            Description
            
            P20-5M-25 X 3/4IN CUSTOM PULLEY ; 3/4IN BORE CUSTOM
    
Part # P20-5M-25 X 3/4IN CUSTOM
BDI # 21866532
Features
        
                            Pitch Diameter - Inch:
                            
                                1.253
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                34.925
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.208
                        
        
                            Face Width - Millimeter:
                            
                                16.662
                        
        
                            Face Width - Inch:
                            
                                0.656
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Powergrip HTD Belt Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                31.83
                        
        
                            Mounting Method:
                            
                                Finished Bore