P20-5MGT-15AL

COMPARE

P20-5MGT-15AL

Description
P20-5MGT-15AL SYNCHRONOUS PULLEY

GATES

Part # 78451520

BDI # 23125578

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P20-5MGT-09AL

COMPARE

P20-5MGT-09AL

Description
P20-5MGT-09AL SYNCHRONOUS PULLEY ; 30.7MM OD 32MM PITCH DIA 0.5" MAX BORE

GATES

Part # P20-5MGT-09AL

BDI # 23125532

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY