160BTB17
Description
160BTB17 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160BTB17
BDI # 615991
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32002
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32003
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Simplex Type
Global Part Number GPN:
569082
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
32BTB17H
Description
32BTB17H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB17H
BDI # 618512
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569591
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Bushed
160B17
Description
160B17 ROLLER CHAIN SPROCKET ; 2" P 17T 1-1/2" MIN PLAIN BORE
Part # 160B17
BDI # 616008
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Global Part Number GPN:
36012
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore