Page 1 of 10

Next

Compare
7 SPLIT IRON COLLAR

COMPARE

7 SPLIT IRON COLLAR

Description
7 SPLIT IRON COLLAR

DODGE

Part # 010129

BDI # 239566

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 114.3
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 12
Outside Diameter - Millimeter: 304.8
Bore - Millimeter: 177.8
Width - Inch: 4.5

Price Inventory : Available to order
Loading Price
QTY
12 X 4.25-3020 TL FF

COMPARE

12 X 4.25-3020 TL FF

Description
12 X 4.25-3020 TL FF VAR SPEED PULLEY ; FLAT FACE 2" LTB 3020 BUSHING

DODGE

Part # 330271

BDI # 275180

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Face Width - Millimeter: 107.95

Face Width - Inch: 4.25
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
12X6 3/8-SF CR

COMPARE

12X6 3/8-SF CR

Description
12X6 3/8-SF CR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING

TB WOODS

Part # 12638C

BDI # 982909

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Face Width - Millimeter: 161.925

Face Width - Inch: 6.375
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Crowned Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
12X10 1/2-E STR

COMPARE

12X10 1/2-E STR

Description
12X10 1/2-E STR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING

TB WOODS

Part # 121012S

BDI # 991633

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Face Width - Millimeter: 266.7

Face Width - Inch: 10.5
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
12X2 3/4-SD CR

COMPARE

12X2 3/4-SD CR

Description
12X2 3/4-SD CR VARIABLE SPEED PULLEY ; FLAT FACE 1-13/16" LTB SD BUSHING

TB WOODS

Part # 12234C

BDI # 988570

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method: Bushed
Face Type: Crowned Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY