70R STD FLEX ELEMNT WRAPFLEX 3700221
Description
70R STD FLEX ELEMNT WRAPFLEX 3700221
Part # 4500140
BDI # 18484228
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.2
Outside Diameter - Millimeter:
309.88
Coupling Type:
Elastomeric Coupling
Torque:
70900In-lbs
310 DISC STD HUB RSB
Description
310 DISC STD HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 138223
BDI # 17846025
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
309.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.2
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
213.36
Coupling Type:
Disc Coupling
Torque:
177000In-Lbs
310 DISC LG HUB RSB
Description
310 DISC LG HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 138224
BDI # 17846026
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.2
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
309.88
Coupling Type:
Disc Coupling
Torque:
177000In-Lbs