PHP 21-T5-20RSB

COMPARE

PHP 21-T5-20RSB

Description
PHP 21-T5-20RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 21-T5-20RSB

BDI # 1290149

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.22
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 31.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 27-T5-20RSB

COMPARE

PHP 27-T5-20RSB

Description
PHP 27-T5-20RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 27-T5-20RSB

BDI # 1290158

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.22
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 31.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PL017X031 KE

COMPARE

PL017X031 KE

Description
PL017X031 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL017X031KE

BDI # 22382011

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.22

Outside Diameter - Millimeter: 31
Bore - Millimeter: 17
Length - Millimeter: 19.99
Other Features: Power-Lock
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
PL015X031 RE-SS

COMPARE

PL015X031 RE-SS

Description
PL015X031 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL015X031RE-SS

BDI # 22382003

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 1.22

Outside Diameter - Millimeter: 31
Bore - Millimeter: 15
Length - Millimeter: 18.491
Other Features: 6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 0.728

Price Inventory : Available to order
Loading Price
QTY