PHS 05B-1A120
        
            Description
            
            PHS 05B-1A120 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 05B-1A120
BDI # 1284477
Features
        
                            Chain Pitch - Inch:
                            
                                0.315
                        
        
                            Chain Size:
                            
                                05B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                8
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                12.032
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                12.205
                        
        
                            Pitch Diameter - Millimeter:
                            
                                305.61
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Thread Size:
                            
                                TR260 X 4
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.205
                        
        
                            Outside Diameter - Millimeter:
                            
                                310
                        
        
                            Nominal Thickness - Inch:
                            
                                1.339
                        
        
                            Nominal Thickness - Millimeter:
                            
                                34
                        
        
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                B117
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                12.205
                        
        
                            Outside Diameter - Millimeter:
                            
                                310
                        
        
                            Bore - Millimeter:
                            
                                240
                        
        
                            Length - Millimeter:
                            
                                122
                        
        
                            Other Features:
                            
                                12 Locking Screws | Self Centering | High Bending | Shorter Length
                        
        
                            Length - Inch:
                            
                                4.803