Page 1 of 2

Next

Compare
D35B102

COMPARE

D35B102

Description
D35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B102

BDI # 607685

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 12.177
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.396
Other Features: Duplex Type
Global Part Number GPN: 30558
Pitch Diameter - Millimeter: 309.296
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E35B102

COMPARE

E35B102

Description
E35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E35B102

BDI # 608453

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 12.177
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.396
Other Features: Triplex Type
Global Part Number GPN: 30771
Pitch Diameter - Millimeter: 309.296
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B102

COMPARE

PHS 35-3B102

Description
PHS 35-3B102 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 35-3B102

BDI # 1287536

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.177

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.396
Pitch Diameter - Millimeter: 309.296
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-2B102

COMPARE

PHS 35-2B102

Description
PHS 35-2B102 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 35-2B102

BDI # 1287480

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.177

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.396
Pitch Diameter - Millimeter: 309.296
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E35SK102

COMPARE

E35SK102

Description
E35SK102 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # E35SK102

BDI # 608480

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 12.177
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.396
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30711
Pitch Diameter - Millimeter: 309.296
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY