3TC120
        
            Description
            
            3TC120 V-BELT PULLEY SHEAVE ; 3GR C 12" PD BORED FOR Q1 BUSHING
    
Part # 1010107
BDI # 319227
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                12.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                314.96
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
                        
        
                            Global Part Number GPN:
                            
                                14487
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                Q1
                        
        
                            Number of Grooves:
                            
                                3
                        
        
4 C 120 E
        
            Description
            
            4 C 120 E V-BELT SHEAVE ; 4 GROOVES 12.4" OD BUSHED
    
Part # 4 C 120 E
BDI # 619212
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                12.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                314.96
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                580267
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                E
                        
        
                            Number of Grooves:
                            
                                4
                        
        
3 C 120 E
        
            Description
            
            3 C 120 E V-BELT SHEAVE ; 3 GROOVES 12.4" OD BUSHED
    
Part # 3 C 120 E
BDI # 618216
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                12.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                314.96
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                581520
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                E
                        
        
                            Number of Grooves:
                            
                                3
                        
        
1C120SF
        
            Description
            
            1C120SF V-BELT SHEAVE ; QD SHEAVE C SECTION 1 GROOVE
    
Part # 2105008950
BDI # 649469
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                12.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                314.96
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
                        
        
                            Global Part Number GPN:
                            
                                583532
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                SF
                        
        
                            Number of Grooves:
                            
                                1
                        
        
6 C 120 R
        
            Description
            
            6 C 120 R V-BELT SHEAVE ; 6GR C 12" PD BORED FOR R1 BUSHING
    
Part # 6 C 120 R
BDI # 21975199
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                12.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                314.96
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                R2
                        
        
                            Number of Grooves:
                            
                                6