Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
P72-14MGT-170
Description
P72-14MGT-170 SYNCHRONOUS PULLEY ; 170MM BELT W 14MM BELT PIT 14M-170
Part # 77117072
BDI # 1125867
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
331.876
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
P72-14MGT-40
Description
P72-14MGT-40 SYNCHRONOUS PULLEY ; 72GROVES 14MM P 40MM W
Part # 77114072
BDI # 1125868
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
P72-14MGT-55
Description
P72-14MGT-55 SYNCHRONOUS PULLEY ; 55MM BELT W 14MM BELT PIT 14M-55
Part # 77115072
BDI # 1125869
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed