Page 1 of 19

Next

Compare
T100B30H

COMPARE

T100B30H

Description
T100B30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B30H

BDI # 17160096

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Global Part Number GPN: 572522
Pitch Diameter - Millimeter: 303.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100B30 2-7/16 KW 2SS

COMPARE

100B30 2-7/16 KW 2SS

Description
100B30 2-7/16 KW 2SS RLR CHAIN SPROCKET ; 30 TEETH 5" HUB DIA

MARTIN SPROCKET & GR

Part # 100B30 2-7/16 KW 2SS

BDI # 21551826

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B30 X 3-7/16 KW 2SS

COMPARE

D100B30 X 3-7/16 KW 2SS

Description
D100B30 X 3-7/16 KW 2SS 2SS SPROCKET ; 3-7/16" BORE

TSUBAKI

Part # D100B30 X 3-7/16 KW 2SS

BDI # 26029586

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2B30

COMPARE

PHS 20B-2B30

Description
PHS 20B-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2B30

BDI # 1286834

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3B30

COMPARE

PHS 20B-3B30

Description
PHS 20B-3B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3B30

BDI # 1286867

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY