D140B21H
Description
D140B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B21
BDI # 17160033
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Global Part Number GPN:
37176
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Global Part Number GPN:
35995
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
H140R21
Description
H140R21 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 21T B-STYLE W/HT
Part # 140R21
BDI # 918608
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
28BTB21H
Description
28BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB21H
BDI # 618079
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569644
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Bushed