P36-3M-06AL
        
            Description
            
            P36-3M-06AL SYNCHRONOUS PULLEY ; 36GROVES 3MM P 06MM W
    
Part # 78820032
BDI # 1125664
Features
        
                            Pitch Diameter - Inch:
                            
                                1.353
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                37.414
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.324
                        
        
                            Face Width - Millimeter:
                            
                                7.163
                        
        
                            Face Width - Inch:
                            
                                0.282
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                34.366
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P36-3M-09AL
        
            Description
            
            P36-3M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3M-9
    
Part # 78820033
BDI # 1125665
Features
        
                            Pitch Diameter - Inch:
                            
                                1.353
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                37.414
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.324
                        
        
                            Face Width - Millimeter:
                            
                                10.185
                        
        
                            Face Width - Inch:
                            
                                0.401
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                34.366
                        
        
                            Mounting Method:
                            
                                Rough Bore