Features
Thread Size:
TR260 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Nominal Thickness - Inch:
1.417
Nominal Thickness - Millimeter:
36
Features
Thread Size:
TR280 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Bore - Millimeter:
185
Length - Millimeter:
86.004
Other Features:
10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
3.386