CX 5.5 SLEEVE

COMPARE

CX 5.5 SLEEVE

Description
CX-5.5-SLEEVE ; POR NON RETURNABLE

TIMKEN LOVEJOY

Part # CX-5.5-SLEEVE

BDI # 23194514

Features

Component: Sleeve Assembly
Width - Millimeter: 358.9
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.13

Outside Diameter - Millimeter: 333.502
Other Features: HercuFlex | Continuous Style | 2200RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 771300In-Lbs
Width - Inch: 14.13

Price Inventory : Available to order
Loading Price
QTY