Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Bore - Millimeter:
25.4
Length - Millimeter:
45
Other Features:
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.772
SLD 1900 MM 25X34
Description
SLD 1900 MM 25X34 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-25X34
BDI # 599437
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Bore - Millimeter:
25
Length - Millimeter:
45
Other Features:
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.772