Features
Thread Size:
TR270 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Outside Diameter - Millimeter:
340
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
LF250 FLANGE HUB 100MM 1X1/2 KW
Description
LF250 FLANGE HUB 100MM 1X1/2 KW
Part # 68514470045
BDI # 19074074
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.386
Length Thru Bore - Millimeter:
100
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs