Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Simplex Type
Global Part Number GPN:
571042
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore
24BTB27H
Description
24BTB27H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB27H
BDI # 617712
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570530
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed
PHS 24B-1B27
Description
PHS 24B-1B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1B27
BDI # 1286952
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore
PHS 24B-1A27
Description
PHS 24B-1A27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1A27
BDI # 1286899
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore
PHS 120-1A27
Description
PHS 120-1A27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 120-1A27
BDI # 1288877
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore