Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
35BS10HT 1/2
Description
35BS10HT 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 10T HT 1/2" BORE
Part # 35BS10HT 1/2
BDI # 618622
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
32286
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
35BS10 5/8
Description
35BS10 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 10T 5/8" BORE
Part # 35BS10 5/8
BDI # 618621
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
32343
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
PHS 06B-1BH10
Description
PHS 06B-1BH10 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH10
BDI # 1284609
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
35B10SS
Description
35B10SS ROLLER CHAIN SPROCKET ; 3/8" P 10T 3/8" MIN PLAIN BORE STAINLESS
Part # 35B10SS
BDI # 618904
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.379
Global Part Number GPN:
36521
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore