Features
Thread Size:
TR280 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
SLD 900 MM 195
Description
SLD-900-MM-195 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-900-MM-195
BDI # 598960
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Bore - Millimeter:
195
Length - Millimeter:
86.004
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
3.386
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Bore - Millimeter:
200
Length - Millimeter:
86.004
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
3.386