PH131 PARA-FLEX NEOPRENE ELEMENT
Description
PH131 PARA-FLEX NEOPRENE ELEMENT
Part # 011269
BDI # 239628
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
13.81
Outside Diameter - Millimeter:
350.774
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5985In-Lbs
Width - Inch:
3.25
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
13.81
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
104.648
Coupling Type:
Elastomeric Coupling
Torque:
5985In-Lbs
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
13.81
Outside Diameter - Millimeter:
350.774
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5985In-Lbs
Width - Inch:
3.25