14S 2 RSB NKW 2 SETSCREWS 90

COMPARE

14S 2 RSB NKW 2 SETSCREWS 90

Description
14S 2 RSB NKW 2 SETSCREWS 90 CPLG HUB

TIMKEN LOVEJOY

Part # 14S-FLNG-2"-RSB-NKW-2SS90

BDI # 594219

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14B FLANGE

COMPARE

14B FLANGE

Description
14B FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 14B-FLNG

BDI # 594221

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 93.726
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | QD Bushing
Hub Diameter - Millimeter: 168.275
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY