Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
W1448M12-SK

COMPARE

W1448M12-SK

Description
W1448M12-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756201

TIMKEN

Part # W1448M12-SK

BDI # 24304082

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Request a quotation
Loading Price
QTY
W1448M35-E

COMPARE

W1448M35-E

Description
W1448M35-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756203

TIMKEN

Part # W1448M35-E

BDI # 24304086

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Request a quotation
Loading Price
QTY
W1448M22-SF

COMPARE

W1448M22-SF

Description
W1448M22-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756202

TIMKEN

Part # W1448M22-SF

BDI # 24304084

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY
W1448M60-F

COMPARE

W1448M60-F

Description
W1448M60-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756204

TIMKEN

Part # W1448M60-F

BDI # 24304088

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Request a quotation
Loading Price
QTY