Page 1 of 17

Next

Compare
D100R35

COMPARE

D100R35

Description
D100R35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # D100R35

BDI # 312012

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Pitch Diameter - Inch: 13.945
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.639
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10428
Pitch Diameter - Millimeter: 354.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D100A35H

COMPARE

D100A35H

Description
D100A35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100A35H

BDI # 913206

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A35 X 4.194/4.197

COMPARE

100A35 X 4.194/4.197

Description
100A35 X 4.194/4.197 TORQUE SPROCKET ; 100 ANSI 35 TEETH 4.194/4.197" BORE

MARTIN SPROCKET & GR

Part # 100A35 X 4.194/4.197

BDI # 25946985

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100BS35 X 1-1/2 KW 2SS

COMPARE

100BS35 X 1-1/2 KW 2SS

Description
100BS35 X 1-1/2 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 100BS35 X 1-1/2 KW 2SS

BDI # 25198201

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.639
Other Features: With Set Screw
Pitch Diameter - Millimeter: 354.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C35

COMPARE

PHS 20B-2C35

Description
PHS 20B-2C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C35

BDI # 1286836

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY