Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200
                        
        
                            Pitch Diameter - Inch:
                            
                                13.605
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                14.872
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
                        
        
                            Global Part Number GPN:
                            
                                571541
                        
        
                            Pitch Diameter - Millimeter:
                            
                                345.567
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200
                        
        
                            Chain Pitch - Millimeter:
                            
                                63.5
                        
        
                            Pitch Diameter - Inch:
                            
                                13.605
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                14.872
                        
        
                            Global Part Number GPN:
                            
                                36050
                        
        
                            Pitch Diameter - Millimeter:
                            
                                345.567
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
200M17
        
            Description
            
            200M17 ROLLER CHAIN SPROCKET ; BUSHED 200 CHAIN 17T C-HUB BOTH SIDES
    
Part # 200M17
BDI # 617279
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200
                        
        
                            Pitch Diameter - Inch:
                            
                                13.605
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                14.872
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Global Part Number GPN:
                            
                                31336
                        
        
                            Pitch Diameter - Millimeter:
                            
                                345.567
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
D200A17H
        
            Description
            
            D200A17H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
    
Part # D200A17
BDI # 913278
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                63.5
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                13.605
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                14.872
                        
        
                            Pitch Diameter - Millimeter:
                            
                                345.567
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
D200B17H
        
            Description
            
            D200B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
    
Part # D200B17
BDI # 913531
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                63.5
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                13.605
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                14.872
                        
        
                            Pitch Diameter - Millimeter:
                            
                                345.567
                        
        
                            Mounting Method:
                            
                                Rough Bore