Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Component:
Keyless Wrench Locking Assembly
Series:
Trantorque OE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Bore - Millimeter:
25
Length - Millimeter:
34
Other Features:
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 36 MM Wrench Size
Length - Inch:
1.339
6202808
Description
6202808 KEYLESS BUSHING ; 38MM OD TRANTORQUE GT STEEL
Part # 6202808
BDI # 17282724
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Bore - Millimeter:
19
Length - Millimeter:
38.1
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.5 Inch Wrench Size
Length - Inch:
1.5
6202808UP
Description
6202808UP KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Part # 6202808UP
BDI # 19305525
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Bore - Millimeter:
19
Length - Millimeter:
38.1
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.5 Inch Wrench Size
Length - Inch:
1.5