PHP 24XL037RSB
Description
PHP 24XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 24XL037RSB
BDI # 1288913
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.81
Mounting Method:
Rough Bore