Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
14.053
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35921
Pitch Diameter - Millimeter:
356.946
Mounting Method:
Rough Bore
D160B22
Description
D160B22 ROLLER CHAIN SPROCKET ; ROUGH BORE 160-2 CHAIN 22T 2 ROW
Part # D160B22
BDI # 607520
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Duplex Type
Global Part Number GPN:
30537
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
32BTB22H
Description
32BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB22H
BDI # 618517
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
14.054
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569358
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed
D160B22H
Description
D160B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B22
BDI # 17160050
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Global Part Number GPN:
37191
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
14.054
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Simplex Type
Global Part Number GPN:
569572
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore