PHP 96H100TB
Description
PHP 96H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 96H100TB
BDI # 1289265
Features
Pitch Diameter - Inch:
15.28
Inch - Metric:
Inch
Outside Diameter - Inch:
15.226
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
388.1
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4