5 HG EB SSLEEVE
Description
5 HG EB SSLEEVE GEAR COUPLING SLEEVE ; SERIES H PLUS
Part # HG1963586
BDI # 27815130
Features
Component:
Sleeve Assembly
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Series H PLUS | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
5 HG SB SLEEVE
Description
5 HG SB SLEEVE GEAR COUPLING SLEEVE ; SERIES H PLUS
Part # HG1959246
BDI # 27815081
Features
Component:
Sleeve Assembly
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Series H PLUS | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
5 HG EB SLEEVE
Description
5 HG EB SLEEVE GEAR COUPLING SLEEVE ; SERIES H PLUS
Part # HG1959121
BDI # 27815266
Features
Component:
Sleeve Assembly
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Series H PLUS | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
HercuFlex | Flanged | 2500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
Width - Inch:
12.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
HercuFlex | Flanged | 2500RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
Width - Inch:
12.37