F14MX224S37-E
Description
F14MX224S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.30"PD 37MMW BORE E BUSHING
Part # F14MX224S37-E
BDI # 21976112
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
2.03
Face Width - Inch:
0.08
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX224S20-4030
Description
14MX224S20-4030 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 20MM BELT WD 224 TEETH
Part # 14MX224S20-4030
BDI # 21768795
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX224S125-7060
Description
14MX224S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 125MMW BORE 7060 BUSH
Part # 14MX224S125-7060
BDI # 21977294
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX224S37-4030
Description
14MX224S37-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 37MMW BORE 4030 BUSH
Part # 14MX224S37-4030
BDI # 21977296
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
2.06
Face Width - Inch:
0.081
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX224S68-5040
Description
14MX224S68-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 68MMW BORE 5040 BUSH
Part # 14MX224S68-5040
BDI # 21977298
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
68