Features
Pilot Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
13
Other Features:
Hub Bore Range 4-1/16 To 7 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch:
2.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
330.2
Features
Pilot Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
149.225
Nominal Bolt Circle Diameter Round - Inch:
13
Other Features:
Hub Bore Range 4-1/16 To 6 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
1.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
330.2
SPH-27 3 15/16
Description
SPH-27 3 15/16 SHEAR PIN HUB ; 3-15/16" BORE X 15-1/2" OD X 7" PLT DIA
Part # SPH-27 3 15/16
BDI # 611406
Features
Pilot Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
220.675
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Used With Sprocket
Pilot Length - Inch:
7
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Pilot Diameter - Millimeter:
393.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
228.6
Nominal Bolt Circle Diameter Round - Inch:
12.75
Other Features:
1-1/8-7 Tapped Hole | 4 Tapped Hole | Used With Plate Steel Sprocket
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
323.85
Features
Pilot Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
220.675
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Hub Bore Range 3-9/16 To 4 | Used With Sprocket
Pilot Length - Inch:
7
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0