Features
        
                            Chain Pitch - Inch:
                            
                                0.5
                        
        
                            Chain Size:
                            
                                40-2
                        
        
                            Pitch Diameter - Inch:
                            
                                15.282
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                15.573
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
                        
        
                            Global Part Number GPN:
                            
                                571218
                        
        
                            Pitch Diameter - Millimeter:
                            
                                388.163
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHS 40-2B96
        
            Description
            
            PHS 40-2B96 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 40-2B96
BDI # 1287745
Features
        
                            Chain Pitch - Inch:
                            
                                0.5
                        
        
                            Chain Size:
                            
                                40-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                12.7
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                15.282
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                15.573
                        
        
                            Pitch Diameter - Millimeter:
                            
                                388.163
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
08BTB96
        
            Description
            
            08BTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
    
Part # 08BTB96
BDI # 613380
Features
        
                            Chain Pitch - Inch:
                            
                                0.5
                        
        
                            Chain Size:
                            
                                08B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                15.281
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                15.573
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                570293
                        
        
                            Pitch Diameter - Millimeter:
                            
                                388.15
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
41BTB96
        
            Description
            
            41BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
    
Part # 41BTB96
BDI # 620668
Features
        
                            Chain Pitch - Inch:
                            
                                0.5
                        
        
                            Chain Size:
                            
                                41
                        
        
                            Pitch Diameter - Inch:
                            
                                15.282
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                15.573
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                32112
                        
        
                            Pitch Diameter - Millimeter:
                            
                                388.163
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.5
                        
        
                            Chain Size:
                            
                                41
                        
        
                            Chain Pitch - Millimeter:
                            
                                12.7
                        
        
                            Pitch Diameter - Inch:
                            
                                15.282
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                15.573
                        
        
                            Global Part Number GPN:
                            
                                31712
                        
        
                            Pitch Diameter - Millimeter:
                            
                                388.163
                        
        
                            Mounting Method:
                            
                                Rough Bore