W9014M90-J
Description
W9014M90-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M90-J
BDI # 613155
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578011
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
W9014M65-F
Description
W9014M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M65-F
BDI # 613154
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578010
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
W9014M42-F
Description
W9014M42-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M42-F
BDI # 613153
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578009
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
W9014M20-E
Description
W9014M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M20-E
BDI # 613152
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578008
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
W9014M120-M
Description
W9014M120-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M120-M
BDI # 613151
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578053
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed