GS 19/24B AL 7/8 CWK
Description
GS 19/24B AL 7/8 CWK COUPLING HUB
Part # GS19/24B-HUB-AL-7/8-CWK
BDI # 597034
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
40
Coupling Type:
Jaw Coupling
GS 19/24B AL 5/8 CWK
Description
GS 19/24B AL 5/8 CWK COUPLING HUB
Part # GS19/24B-HUB-AL-5/8-CWK
BDI # 597035
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
40
Coupling Type:
Jaw Coupling
GS 19/24B AL 1/2 CWK
Description
GS 19/24B AL 1/2 CWK COUPLING HUB
Part # GS19/24B-HUB-AL-1/2-CWK
BDI # 597038
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
40
Coupling Type:
Jaw Coupling
SLD 350 MM 35X40
Description
SLD 350 MM 35X40 SHAFT LOCKING DEVICE
Part # SLD-350-MM-35X40
BDI # 599288
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
35
Length - Millimeter:
7
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.276