PHP 26-5M-09RSB
Description
PHP 26-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 26-5M-09RSB
BDI # 1289855
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore
PHP 26-5M-15RSB
Description
PHP 26-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 26-5M-15RSB
BDI # 1289874
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore
PHP 26-5M-25RSB
Description
PHP 26-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 26-5M-25RSB
BDI # 1289893
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore