P28-5M-09AL
Description
P28-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # 78821023
BDI # 1125587
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
P28-5MGT-15-MPB
Description
P28-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093028
BDI # 1125589
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
P28-5MGT-25-MPB
Description
P28-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095028
BDI # 1125590
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
P28-5M-15AL
Description
P28-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821024
BDI # 1125588
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore