L/AL075 SPIDER NYLON
Description
L/AL075 SPIDER NYLON COUPLING ELEMENT
Part # 68514410625
BDI # 592574
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
L075 20MM 6X2.8MM KW
Description
L075 20MM 6X2.8MM KW HUB ; 20MM BORE 44.45MM HUB DIA
Part # 68514441459
BDI # 1403126
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075 7/16 1/8X1/16 KW
Description
L075 7/16 1/8X1/16 KW HUB ; 7/16" BORE 1-3/4" HUB DIA
Part # 68514428875
BDI # 593961
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075 5/8 1/8X1/16 KW
Description
L075 5/8 1/8X1/16 KW HUB ; 5/8" BORE 1-3/4" HUB DIA
Part # 68514444070
BDI # 595387
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
SS075 1/2 1/8X1/16 KW
Description
SS075 1/2 1/8X1/16 KW COUPLING HUB
Part # 68514470007
BDI # 596832
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling