LF4 CYLINDRICAL HUB .47 RSB

COMPARE

LF4 CYLINDRICAL HUB .47 RSB

Description
LF4 CYLINDRICAL HUB .47 RSB

TIMKEN LOVEJOY

Part # LF4-HUB CYL-.47 RSB

BDI # 593579

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.77

Length Thru Bore - Millimeter: 29.972
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.958
Coupling Type: Elastomeric Coupling
Torque: 1100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LF4 HUB FLNG 1-1/8 1/4X1/8KW

COMPARE

LF4 HUB FLNG 1-1/8 1/4X1/8KW

Description
LF4 HUB FLNG 1-1/8 1/4X1/8KW COUPLNG HUB

TIMKEN LOVEJOY

Part # LF4-HUB FLNG-1-1/8-1/4X1/8KW

BDI # 24532243

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.77

Length Thru Bore - Millimeter: 29.972
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.958
Coupling Type: Elastomeric Coupling
Torque: 1100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
612 D1IN 1KW PA 612-655112

COMPARE

612 D1IN 1KW PA 612-655112

Description
612 D1IN 1KW PA 612-655112 SPLIT COLLAR ; POR

REXNORD

Part # 10129498

BDI # 24109199

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 13.97
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.77
Outside Diameter - Millimeter: 44.958
Bore - Millimeter: 25.4
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
LF4 CYLINDRICAL HUB 1 1/4X1/8 KW

COMPARE

LF4 CYLINDRICAL HUB 1 1/4X1/8 KW

Description
LF4 CYLINDRICAL HUB 1 1/4X1/8 KW ; POR

TIMKEN LOVEJOY

Part # 68514447273

BDI # 19073587

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.77

Length Thru Bore - Millimeter: 29.972
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.958
Coupling Type: Elastomeric Coupling
Torque: 1100In-Lbs

Price Inventory : Available to order
Loading Price
QTY