PHP 30-5M-09RSB
Description
PHP 30-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 30-5M-09RSB
BDI # 1289857
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
P30-5MGT-09AL
Description
P30-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450930
BDI # 22282723
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore
P30-5MGT-15AL
Description
P30-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78451530
BDI # 22282735
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore
PHP 30-5M-15RSB
Description
PHP 30-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 30-5M-15RSB
BDI # 1289876
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
PHP 30-5M-25RSB
Description
PHP 30-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 30-5M-25RSB
BDI # 1289895
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore