Page 1 of 8

Next

Compare
RAPTOR 2HSB 7/8IN

COMPARE

RAPTOR 2HSB 7/8IN

Description
RAPTOR 2HSB 7/8IN COUPLING HUB ; 7/8" BORE 1.65" HUB DIA SHAFT

DODGE

Part # 015431

BDI # 20492029

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 1.85

Length Thru Bore - Millimeter: 23.876
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 41.91
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3MR-50S-09

COMPARE

3MR-50S-09

Description
3MR-50S-09 SYNCHRONOUS PULLEY ; 3MM P 50T 0.354" BELT W

GATES

Part # 78436018

BDI # 1105547

Features

Pitch Diameter - Inch: 1.88
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 47.752
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
3MR-50S-06

COMPARE

3MR-50S-06

Description
3MR-50S-06 SYNCHRONOUS PULLEY

GATES

Part # 78436067

BDI # 1105546

Features

Pitch Diameter - Inch: 1.88
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Face Width - Millimeter: 10.338
Face Width - Inch: 0.407

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 47.752
Mounting Method: Rough Bore
Belt Width - Millimeter: 6
Belt Style: 3MR-6 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
3MR-50S-15

COMPARE

3MR-50S-15

Description
3MR-50S-15 SYNCHRONOUS PULLEY ; 3MR P 50GROVES 15MM W

GATES

Part # 78436041

BDI # 1105548

Features

Pitch Diameter - Inch: 1.88
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 47.752
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
K91505-2

COMPARE

K91505-2

Description
K91505-2 BEARING LOCKWASHER ; 1.009" ID 1.86" OD K9 SERIES

TIMKEN

Part # K91505

BDI # 1362150

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 46.99
Inside Diameter - Millimeter: 25.629

Price Inventory : Available to order
Loading Price
QTY