08BTB114
Description
08BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB114
BDI # 613345
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569924
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Simplex Type
Global Part Number GPN:
570320
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Duplex Type
Global Part Number GPN:
569533
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore
D08CTB114
Description
D08CTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB114
BDI # 607223
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
571114
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Bushed
PHS 08B-1A114
Description
PHS 08B-1A114 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1A114
BDI # 1285038
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore